Panduit
MLT Wave Tie, 304 SS, Standard, 14.3 (36
Mfr # MLT4WS-TL
Zoro # G2791269
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic
- Tensile Strength 200 lb
- Max. Bundle Dia. 4 in
- Material 304 Stainless Steel
- Temp. Range -60 to 538°C
Explore More Products
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 CBR1.5I-M0
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye CM4S-L8
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 IT9115-CUV4Y
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 PLT2I-C
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini SG100M-M0
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 BT2M-M0
- PANDUIT Cable Tie, 7.6"L, Nylon, White, PK1000 PLB2S-M
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Indoor/Outdoor: Plenum PLT3S-M20
- PANDUIT Wing Push Mount Tie, 12.0L (305mm), Ligh PLWP3H-TL0
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 PLT4I-M
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG AL-11-50-9-C
- Panduit Cable Ties