Narrow Cable Tie Gun, 50 to 120 lb., Nylon

PANDUIT| Zoro #: G1926863| Mfr #: GTH

$305.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1926863 Mfr #: GTH
Adjustable Tension: YesCuts Ties: Yes
Material of Construction: Impact Resistant ResinItem: Narrow Nose Cable Tie Gun
Handle Type: ErgonomicCable Tie Width: 0.185" to 0.380"
Cable Tie Tensile Strength: 50 to 120 lb.Cable Tie Material: Nylon
Duty Rating: Standard DutyTool Code: F
Overall Length: 7-1/8"Country of Origin (subject to change): United States

Product Description

Narrow Nose Cable Tie Gun, Mechanism Tension Locking, Construction Impact Resistant Resin Housing, Narrow Nose and Cushion Handle, Standard Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon, Cable Tie Width 0.185 In. to 0.380 In., Adjustable Tension Yes, Cuts Ties Yes, Handle Type Ergonomic, Material of Construction Impact Resistant Resin, Overall Length 7-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.