Panduit
Pan Stl Tie, 316ss, Poly, Sh, 23.4, Blk, PK50
- Zoro #: G0418921
- Mfr #: MLTFC6SH-LP316
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Item: Pan Stl Tie,316ss,Poly,Sh,23.4,Blk,PK50
- Basic Material: Polyester
- Package Quantity: 50
$391.40
Pk of 50, $7.83/ea
Subtotal: $391.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #MLTFC6SH-LP316
- Zoro #G0418921
- Country of OriginUnited States
- Category Cable Ties
Details
Color | Black |
Item | Pan Stl Tie,316ss,Poly,Sh,23.4,Blk,PK50 |
Basic Material | Polyester |
Package Quantity | 50 |
Description
Pan Stl Tie,316ss,Poly,Sh,23.4,Blk,PK50, Package Quantity 50
Reviews of Panduit #MLTFC6SH-LP316
Explore more
- PANDUIT Cable Tie, Std, Rel, 11.5in, Wr, Bl, PK100 PRT3S-C0
- PANDUIT Cable Tie Mount, Rivet Applied, PK1000 TM2R6-M
- PANDUIT 20-63/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 S21-120-L
- PANDUIT Cable Tie, 8.0L (203mm), Intermediate, N PLT2I-M6
- PANDUIT 11.6" L Cable Tie Aqua PK 100 PLT3S-C76
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM4H-AT-L
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 1000 PLC1.5I-S8-M
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 20.5 MLT6WLH-LP
- PANDUIT Cable Tie, 5.6L (142mm), Intermediate, N PLT1.5I-M1
- ECM INDUSTRIES 100Pk 8"Nat Scr Mnt Tie CTSM8-50100
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White CT-ED-ABM-150-50-WT
- Panduit Cable Ties