Panduit
Panduit Mltfc4Eh-Lp316 0 Fully Coated Metal Locking Ties 17.1In X 0.5In, 250PK
- Zoro #: G004383458
- Mfr #: MLTFC4EH-LP316
Hover or click to zoom Tap to zoom
Key Features
- Length: 17.1 in
- Color: Black
- Width: 1/2 in
- Tensile Strength: 300 lb
- Max. Bundle Dia.: 4 in
- Material: Polyester/316 Stainless Steel
- Temp. Range: -40 to 150°C
- Standards: ABS, CE, UL
$1,557.99
Pk of 250, $6.23/ea
Subtotal: $1,557.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 8.3" L Cable Tie BK PK 100 SG200S-C0
- PANDUIT Stronghold Cable Tie, 14.57L (370Mm), .1 (100 Pack), 100PK S15-50-C2
- PANDUIT Cable Tie, 8"L, Nylon, Red, PK1000 PLT2I-M2
- PANDUIT 3.9" L Miniature Cable Tie BK PK 100 PLT1M-C0
- PANDUIT Cable Mount, 2", Black, PK100 RAFCBI2-S6-C20
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 BT9LH-L
- PANDUIT Cable Tie, 15.6"L, Nylon, White, PK50 SSC4H-S25-L
- PANDUIT Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 ( SSC4H-S25-D
- PANDUIT CABLE TIE 5.6X.10 1.25D, NYLON BLACK 1000/PK, ROHS, PK 1000 PLT1.5M-M0
- KDAR 8 in Standard Duty Cable Ties Blue 100PK BL8SD100
- RETYZ Releasable Tie, 20PK EVT-S10FO-HA
- Panduit Cable Ties