Panduit
Pantypmtie, Nyl, Std, 7.9, Ts222, Nat, PK1000
- Mfr # PLP2S-M
- Zoro # G0416849
$206.99
Subtotal: $206.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 7.9 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 S10-50-C
- PANDUIT Cable Tie Mount, Right Angle, #10 Screw RAMH-S10-D
- PANDUIT 7.4" L Cable Tie NAT PK 100 PLT2S-C
- PANDUIT Wire Clip, 0.62" Bundle, White, PK100 ACC62-AT-C
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 MTM1H10-C
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 MLT8H-LP316
- PANDUIT 4-1/4" L, 1/2" W, natural Plastic Cable Tie Mount, Package quantity: 100 MTP3S-E10-C
- PANDUIT Stud Mount Tie, Releasable, 6.9L (176mm) PRST40SC-D30
- PANDUIT Cable Tie, Metal Barb, 30.7L (780mm), Li BT9LH-C300
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. 46-424UVB
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength CT508FL-PK-100
- Panduit Cable Ties