Panduit
Label Dispenser, 200, High Voltage, 1.5x1
Mfr # PLD-56
Zoro # G0782649
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1-1/2"
- Height 1"
- Standards ISO 3864
- Subject Matter Electrical Hazard
Explore More Products
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 PVS0503N458Y
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y PVS0204C171Y
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 PSL-CBWL
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C178Y PVS0204C178Y
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 PES-S1
- PANDUIT SELF-LAMINATING LABELS FOR, DESKTOP PRINTER ROLLS .75" PAN-S050X075VA1
- PANDUIT Electrical Symbol, Vinyl Cloth, 'Safety Fu PESC-H-EC
- PANDUIT Label Dispenser, 200, Intrinsically Safe PLD-80
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 TC-10602
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR DL40BR
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic DL82BR
- Panduit Identification Labels