Panduit
Cable Tie Mount, Through Panel, PK500
Mfr # PUM-071-2S-D30
Zoro # G0789210
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43/64"
- Color Black
- Width 43/64"
- Tensile Strength 50 lb.
- Material Heat Stabilized Nylon 6.6
Explore More Products
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St PRT4S-M4Y
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 PLT2.5I-C0
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM112-A-D
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 MLTFC4H-LP316
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 SG450HG-Q
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon PLT1M-M8
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28" (6.3m, PUM071-R1S-D30, PK 500 PUM071-R1S-D30
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK50 PLT6H-L
- PANDUIT Mount Assembly Bt Tie Edge-Fixed, Parall (500 Pack), 500PK CMEA12-B2S-D300
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E PRT12EH-Q0
- VELCRO BRAND 75 ft L Reclosable Fastener Beige 190972
- Panduit Cable Ties