Panduit
Push Mount Tie, 6.7L (170mm), Standard,
- Zoro #: G2786895
- Mfr #: PLP1S-M30
Hover or click to zoom Tap to zoom
Key Features
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 1 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, UL 62275 Compliant
- Indoor/Outdoor: Indoor
- UL Type: 1; 11
- Thickness: 0.05 in
$281.99
Pk of 1000, $0.28/ea
Subtotal: $281.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Wing Push Mount Tie, 6.0L (152mm), Inter PLWP1.5I-C
- PANDUIT Push Mount Tie, 6.1L (156mm), Intermedia PLP1.5I-M
- PANDUIT Push Mount Tie, 5.3L (135mm), Standard, PLP1S-M
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 S21-175-C0
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 IT9115-CUV18
- PANDUIT 34-13/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PRT10EH-C0
- PANDUIT Cable Tie, 4.3"L, Nylon, Black, PK1000 PLF1M-M0
- PANDUIT Cable Tie, 8"L, Nylon, Green, PK1000 PLT2I-M55
- PANDUIT Cable Tie, 2-Piece, 8.1L (206mm), Interm SST2I-M20
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Yellow, 100/Case CTID82
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea MLTC8H-LP316
- Panduit Cable Ties