Panduit
Quick Splice, 12, 10 Awg, PK25
Mfr # EQSP10-Q
Zoro # G0427784
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Color Code Yellow
- Overall Length 0.81 in
- Height 0.66 in
- Width 0.6 in
Explore More Products
- PANDUIT Butt Splice Connector, 1.040 in., PK1000 BSV14X-M
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 BSH14-Q
- PANDUIT Compression Connector, No.2 AWG SCL2-Q
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 BSN14-M
- PANDUIT Butt Spl, Vyl, Insul, 22, 18 Awg, PK25 ESV18BX-Q
- PANDUIT Compression Connector, 1/0 AWG SCL1/0-X
- PANDUIT Butt Splice, nylon insulated, 18 - 14 AW BSN14-3K
- PANDUIT 24F FRONT ACC SPLICE CASS LC UPCEA FDS9N-24-10R
- PANDUIT PON SPLITTER TRAY 2X32 2 SPLICE INPUTS FCP9SP-2323GG
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V 82-A2N
- POWER FIRST Splice Connector, Vinyl, Red, PK50 5UGV0
- Panduit Wire Connectors & Disconnects