Panduit
Surface Raceway, T-70 Power Rated Cover, Off White, 2.76" x 0.36" x 1' (6-Pack)
Mfr # T70CIW6
Zoro # G0632473
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T-70 Base
- Color Off White
- Material PVC
- Width 2.76"
- Height 0.36"
Explore More Products
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 JBX3510WH-A
- PANDUIT Junction Box, Power, Ei, 2-Gang, Deep JBP2DEI
- PANDUIT Fitting, Coupler, Ld10, Pwr, Iw, 1.24", PK10 CFX10IW-X
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White LD5WH6-A
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) LD3WH6-A
- PANDUIT Raceway, Series LD5, PVC, Off White LDPH5IW8-A
- PANDUIT RACEWAY NONMETALLIC SINGLE, 10' X .77 X .46 PAN-WAY LD3 LD3IW10-A
- PANDUIT RACEWAY NONMETALLIC SINGLELD5 1"BEND INSIDE CORNER, PK 10 ICFC5IW-X
- PANDUIT RACEWAY NONMETALLIC SINGLELD10 1"BEND INSIDE CORNER, PK 10 ICFC10WH-X
- LEGRAND Raceway, Series 4000, 10 ft., Gray G4000B-10
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw T70FH4IW
- Panduit Electrical Raceways