Panduit
Surface Raceway, LD10 Low Volt. Single Channel, International Gray, 1 FT (6-Pack)
Mfr # LD10IG6-A
Zoro # G0416155
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 1.51 in
- Overall Height (In.) 0.94
- Overall Width (In.) 1.51
- Product Type Low Voltage Channel
Explore More Products
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) LD10EI6-A
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep JB1DIW-A
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 ICF10IW-X
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White LD5WH6-A
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 DCF10WH-X
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 JBP1IW
- PANDUIT Rightentranceend, Ld/ldph/lds, Iw, PK10 RAEFXIW-X
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, " x 1" x 1' (6-Pack) FS3X1LG6
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, Off White, 1' (6-Pack) LDPH5IW6-A
- LEGRAND Blank End, Ivory, Steel, Ends V2410B
- LEGRAND Full Capacity External Elbow, Ivory V2418DFO
- Panduit Raceways