Shop Alternate Products
This Product is Discontinued
Panduit
RACEWAY NONMETALLIC SINGLELD5 PWR RATED OUTSIDE CORNER, PK 10 (Discontinued)
Mfr # OCFC5IW-X
Zoro # G0527372
This Product is Discontinued
Key Features
- Height 0.64"
- Length 1.25"
- Width 1.25"
- Product Name Cable Raceway Corner Fitting
- Product Color Off White