SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RCA Coupler, Mini-Com, Ivory w/Wht Insert

PANDUIT| Zoro #: G0754232| Mfr #: CMRPWEI

$14.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Termination Type: CouplerColor: Electric IvoryItem: Keystone Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754232 Mfr #: CMRPWEI
Termination Type: CouplerColor: Electric Ivory
Item: Keystone JackMaterial: Plastic
Series: Mini ComCable Type: RCA (White)
Number of Ports: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Keystone Jack, Mini Com Series, RCA (White) Cable Type, Electric Ivory, Material Plastic, Coupler Termination Type

Reviews