KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RCA Coupler, Mini-Com, White w/Red Insert

PANDUIT| Zoro #: G1299663| Mfr #: CMRPRWH

$13.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Mini Com
Item: Keystone Jack
Number of Ports: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299663 Mfr #: CMRPRWH
Series: Mini ComItem: Keystone Jack
Number of Ports: 1Cable Type: RCA (Red)
Termination Type: CouplerColor: White
Material: PlasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Keystone Jack, Mini Com Series, RCA (Red) Cable Type, White, Material Plastic, Coupler Termination Type

Reviews