SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RCA Coupler, Mini-Com, White w/Ylw Insert

PANDUIT| Zoro #: G2300496| Mfr #: CMRPYWH

$12.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticNumber of Ports: 1Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300496 Mfr #: CMRPYWH
Material: PlasticNumber of Ports: 1
Color: WhiteSeries: Mini Com
Item: Keystone JackCable Type: RCA (Yellow)
Termination Type: CouplerCountry of Origin (subject to change): Taiwan, Province of China

Description

Keystone Jack, Mini Com Series, RCA (Yellow) Cable Type, White, Material Plastic, Coupler Termination Type

Reviews