Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Reducer to LD10 Profile, Off White

PANDUIT| Zoro #: G0975624| Mfr #: T45RLDIW

$12.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: off WhiteItem: Reducer to LD10 ProfileLength: 2.92"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975624 Mfr #: T45RLDIW
Color: off WhiteItem: Reducer to LD10 Profile
Length: 2.92"Mounting: Snap on
Fittings Sub-Category: ReducersWidth: 0.255"
Height: 1.32"For Use With: 3000 Raceway
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Reducer to LD10 Profile, Height 1.32 In., Width 0.255 In., Length 2.92 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With 3000 Raceway

Reviews