Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. Replacement for Panduit Plt4i-c0
      Shop All Cable Ties
      Panduit

      Replacement for Panduit Plt4i-c0

      • Zoro #: G203443793
      • Mfr #: PLT4I-C0 PANDUIT
      Hover or click to zoom Tap to zoom
      $99.53

      Subtotal: $99.53
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Panduit
      • MFR #
        PLT4I-C0 PANDUIT
      • Zoro #
        G203443793
      • Country of Origin
        China
      • Category Cable Ties

      Description

      Replacement for Panduit Plt4i-c0

        Reviews of Panduit #PLT4I-C0 PANDUIT

        Explore more

        • PANDUIT Hook, Loop Roll, 75 ft.l, .75w, Red, 1rl HLS-75R2
        • PANDUIT Cable Tie, 14.5"L, Nylon, Orange, PK1000 PLT4S-M3
        • PANDUIT Double Loop Tie, 11.8L (300mm), Standard PLB3S-C
        • PANDUIT Cable Tie, 30.5L (775Mm), Light-Heavy, H (100 Pack), 100PK PLT9LH-C300
        • PANDUIT Cable Tie, 8", Nylon, Red, PK1000 BT2S-M2
        • PANDUIT Wire Clip, 0.75" Bundle, Black, PK50 BECP75H25-L20
        • PANDUIT Cable Tie, 20.98" L, Nylon, Black, PK50 S21-120-L0
        • PANDUIT MOUNT 4 WAY ADHESIVE BACKEDSUPPORTS 30 LBS, PK 100 044500
        • PANDUIT Cable Tie, In-Line, 7.2L (183mm), Miniat CBR2M-M5
        • PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Purple, 1000/Case CT433E
        • RIP-TIE Hook and Loop Cable Tie, 1/2x5", PK100 Y-05-XRL-Y
        • Panduit Cable Ties

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc