Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100
  • Zoro #: G0287738
  • Mfr #: P18-10R-C
$38.41 ($0.38/unit)
  • Stud Size: #10
  • Max. Temp.: 302 Degrees F
  • Connection Material: Copper
See full product details
Orders over $50 ship free.

Panduit #P18-10R-C Specifications

  • Zoro #: G0287738
  • Mfr #: P18-10R-C
Stud Size: #10 Max. Temp.: 302 Degrees F
Connection Material: Copper Standards: UL486A-486B, CSA C22.2 No. 65
Green Environmental Attribute: Does Not Contain PVC Tongue Width - Wire Connector: 0.71"
Connection Type: Crimp Insulation Type: Bare
Item: Ring Terminal Terminal Connection: Crimp
Overall Length: 0.710" Seam: Brazed
Max. Voltage: 2000V Wire Range: 22 to 18 AWG
Insulation Color: Bare Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 22 to 18 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.710 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.71 In., Package Quantity 100

Reviews of Panduit #P18-10R-C