Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500

  • Zoro #: G0059845
  • Mfr #: P10-10R-D

$79.99 ($0.16/unit)

  • Green Environmental Attribute: Does Not Contain PVC
  • Insulation Type: Bare
  • Stud Size: #10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Panduit #P10-10R-D Specifications

  • Zoro #: G0059845
  • Mfr #: P10-10R-D
Green Environmental Attribute: Does Not Contain PVC Insulation Type: Bare
Stud Size: #10 Tongue Width - Wire Connector: 0.38"
Wire Range: 14 to 10 AWG Seam: Brazed
Insulation Color: Bare Max. Voltage: 2000V
Max. Temp.: 302 Degrees F Connection Material: Copper
Connection Type: Crimp Overall Length: 0.810"
Standards: UL486A-486B, CSA C22.2 No. 65, MS20659-105 Terminal Connection: Crimp
Item: Ring Terminal Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 14 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.810 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS20659-105, Terminal Connection Crimp, Tongue Width - Wire Connector 0.38 In., Package Quantity 500

Reviews of Panduit #P10-10R-D