Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8 AWG Non-Insulated Ring Terminal #10 Stud PK200
  • Zoro #: G0287500
  • Mfr #: P8-10R-T
$110.00 ($0.55/unit)
  • Connection Type: Crimp
  • Insulation Color: Bare
  • Tongue Width - Wire Connector: 0.47"
See full product details
This item ships free.

Panduit #P8-10R-T Specifications

  • Zoro #: G0287500
  • Mfr #: P8-10R-T
Connection Type: Crimp Insulation Color: Bare
Tongue Width - Wire Connector: 0.47" Max. Voltage: 2000V
Max. Temp.: 302 Degrees F Item: Ring Terminal
Connection Material: Copper Seam: Brazed
Green Environmental Attribute: Does Not Contain PVC Wire Range: 8 AWG
Standards: UL486A-486B, CSA C22.2 No. 65 Insulation Type: Bare
Overall Length: 1.140" Stud Size: #10
Terminal Connection: Crimp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.140 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.47 In., Package Quantity 200

Reviews of Panduit #P8-10R-T