Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8 AWG Non-Insulated Ring Terminal #10 Stud PK25
  • Zoro #: G0287519
  • Mfr #: P8-10R-Q
$35.41 ($1.42/unit)
  • Insulation Type: Bare
  • Overall Length: 1.140"
  • Max. Voltage: 2000V
See full product details
Orders over $50 ship free.

Panduit #P8-10R-Q Specifications

  • Zoro #: G0287519
  • Mfr #: P8-10R-Q
Insulation Type: Bare Overall Length: 1.140"
Max. Voltage: 2000V Wire Range: 8 AWG
Connection Material: Copper Connection Type: Crimp
Item: Ring Terminal Seam: Brazed
Green Environmental Attribute: Does Not Contain PVC Terminal Connection: Crimp
Max. Temp.: 302 Degrees F Tongue Width - Wire Connector: 0.47"
Insulation Color: Bare Stud Size: #10
Standards: UL486A-486B, CSA C22.2 No. 65 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.140 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.47 In., Package Quantity 25

Reviews of Panduit #P8-10R-Q