Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6 AWG Non-Insulated Ring Terminal #10 Stud PK200
  • Zoro #: G0287598
  • Mfr #: P6-10R-T
$132.95 ($0.66/unit)
  • Standards: UL486A-486B, CSA C22.2 No. 65
  • Stud Size: #10
  • Overall Length: 1.210"
See full product details
This item ships free.

Panduit #P6-10R-T Specifications

  • Zoro #: G0287598
  • Mfr #: P6-10R-T
Standards: UL486A-486B, CSA C22.2 No. 65 Stud Size: #10
Overall Length: 1.210" Max. Voltage: 2000V
Item: Ring Terminal Max. Temp.: 302 Degrees F
Terminal Connection: Crimp Insulation Color: Bare
Insulation Type: Bare Tongue Width - Wire Connector: 0.47"
Green Environmental Attribute: Does Not Contain PVC Connection Material: Copper
Seam: Brazed Connection Type: Crimp
Wire Range: 6 AWG Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 6 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.210 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.47 In., Package Quantity 200

Reviews of Panduit #P6-10R-T