Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6 AWG Non-Insulated Ring Terminal 1/2" Stud PK20
  • Zoro #: G0287589
  • Mfr #: P6-12R-E
$39.47 ($1.97/unit)
  • Overall Length: 1.430"
  • Stud Size: 1/2"
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
Orders over $50 ship free.

Panduit #P6-12R-E Specifications

  • Zoro #: G0287589
  • Mfr #: P6-12R-E
Overall Length: 1.430" Stud Size: 1/2"
Green Environmental Attribute: Does Not Contain PVC Seam: Brazed
Connection Type: Crimp Tongue Width - Wire Connector: 0.82"
Wire Range: 6 AWG Item: Ring Terminal
Terminal Connection: Crimp Insulation Type: Bare
Max. Voltage: 2000V Insulation Color: Bare
Connection Material: Copper Standards: UL486A-486B, CSA C22.2 No. 65
Max. Temp.: 302 Degrees F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 1/2 In., Wire Range 6 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.430 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.82 In., Package Quantity 20

Reviews of Panduit #P6-12R-E