Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100
  • Zoro #: G0287835
  • Mfr #: P14-14R-C
$47.18 ($0.47/unit)
  • Wire Range: 18 to 14 AWG
  • Item: Ring Terminal
  • Insulation Type: Bare
See full product details
Orders over $50 ship free.

Panduit #P14-14R-C Specifications

  • Zoro #: G0287835
  • Mfr #: P14-14R-C
Wire Range: 18 to 14 AWG Item: Ring Terminal
Insulation Type: Bare Connection Type: Crimp
Max. Temp.: 302 Degrees F Seam: Brazed
Connection Material: Copper Green Environmental Attribute: Does Not Contain PVC
Max. Voltage: 2000V Overall Length: 0.910"
Standards: UL486A-486B, CSA C22.2 No. 65 Terminal Connection: Crimp
Tongue Width - Wire Connector: 0.46" Stud Size: 1/4"
Insulation Color: Bare Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 1/4 In., Wire Range 18 to 14 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.910 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.46 In., Package Quantity 100

Reviews of Panduit #P14-14R-C