Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200
  • Zoro #: G0287491
  • Mfr #: P8-14R-T
$94.49 ($0.47/unit)
  • Standards: UL486A-486B, CSA C22.2 No. 65
  • Insulation Type: Bare
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
This item ships free.

Panduit #P8-14R-T Specifications

  • Zoro #: G0287491
  • Mfr #: P8-14R-T
Standards: UL486A-486B, CSA C22.2 No. 65 Insulation Type: Bare
Green Environmental Attribute: Does Not Contain PVC Overall Length: 1.140"
Stud Size: 1/4" Max. Voltage: 2000V
Tongue Width - Wire Connector: 0.47" Wire Range: 8 AWG
Insulation Color: Bare Connection Type: Crimp
Item: Ring Terminal Max. Temp.: 302 Degrees F
Seam: Brazed Connection Material: Copper
Terminal Connection: Crimp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 1/4 In., Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.140 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.47 In., Package Quantity 200

Reviews of Panduit #P8-14R-T