Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25

  • Zoro #: G0059790
  • Mfr #: P8-14R-Q

$31.86 ($1.27/unit)

  • Item: Ring Terminal
  • Connection Material: Copper
  • Seam: Brazed
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Panduit #P8-14R-Q Specifications

  • Zoro #: G0059790
  • Mfr #: P8-14R-Q
Item: Ring Terminal Connection Material: Copper
Seam: Brazed Insulation Color: Bare
Standards: UL486A-486B, CSA C22.2 No. 65 Insulation Type: Bare
Max. Voltage: 2000V Stud Size: 1/4"
Overall Length: 1.140" Max. Temp.: 302 Degrees F
Connection Type: Crimp Terminal Connection: Crimp
Wire Range: 8 AWG Tongue Width - Wire Connector: 0.47"
Green Environmental Attribute: Does Not Contain PVC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 1/4 In., Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.140 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.47 In., Package Quantity 25

Reviews of Panduit #P8-14R-Q