Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500
  • Zoro #: G0287911
  • Mfr #: P10-38R-D
$107.18 ($0.21/unit)
  • Max. Temp.: 302 Degrees F
  • Max. Voltage: 2000V
  • Item: Ring Terminal
See full product details
This item ships free.

Panduit #P10-38R-D Specifications

  • Zoro #: G0287911
  • Mfr #: P10-38R-D
Max. Temp.: 302 Degrees F Max. Voltage: 2000V
Item: Ring Terminal Terminal Connection: Crimp
Green Environmental Attribute: Does Not Contain PVC Seam: Brazed
Connection Material: Copper Stud Size: 3/8"
Insulation Color: Bare Insulation Type: Bare
Connection Type: Crimp Wire Range: 14 to 10 AWG
Tongue Width - Wire Connector: 0.58" Standards: UL486A-486B, CSA C22.2 No. 65, MS20659-128
Overall Length: 1.050" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 14 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.050 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS20659-128, Terminal Connection Crimp, Tongue Width - Wire Connector 0.58 In., Package Quantity 500

Reviews of Panduit #P10-38R-D