Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25
  • Zoro #: G0287485
  • Mfr #: P8-38R-Q
$34.27 ($1.37/unit)
  • Overall Length: 1.250"
  • Max. Temp.: 302 Degrees F
  • Seam: Brazed
See full product details
Orders over $50 ship free.

Panduit #P8-38R-Q Specifications

  • Zoro #: G0287485
  • Mfr #: P8-38R-Q
Overall Length: 1.250" Max. Temp.: 302 Degrees F
Seam: Brazed Connection Material: Copper
Standards: UL486A-486B, CSA C22.2 No. 65 Tongue Width - Wire Connector: 0.59"
Max. Voltage: 2000V Green Environmental Attribute: Does Not Contain PVC
Item: Ring Terminal Insulation Type: Bare
Connection Type: Crimp Terminal Connection: Crimp
Stud Size: 3/8" Insulation Color: Bare
Wire Range: 8 AWG Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.250 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.59 In., Package Quantity 25

Reviews of Panduit #P8-38R-Q