Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20
  • Zoro #: G0287640
  • Mfr #: P4-38R-E
$39.64 ($1.98/unit)
  • Max. Temp.: 302 Degrees F
  • Insulation Color: Bare
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
Orders over $50 ship free.

Panduit #P4-38R-E Specifications

  • Zoro #: G0287640
  • Mfr #: P4-38R-E
Max. Temp.: 302 Degrees F Insulation Color: Bare
Green Environmental Attribute: Does Not Contain PVC Connection Material: Copper
Insulation Type: Bare Item: Ring Terminal
Seam: Brazed Standards: UL486A-486B, CSA C22.2 No. 65
Tongue Width - Wire Connector: 0.68" Overall Length: 1.460"
Max. Voltage: 2000V Connection Type: Crimp
Terminal Connection: Crimp Stud Size: 3/8"
Wire Range: 4 AWG Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.460 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.68 In., Package Quantity 20

Reviews of Panduit #P4-38R-E