Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4 AWG Non-Insulated Ring Terminal 3/8" Stud PK200
  • Zoro #: G0287631
  • Mfr #: P4-38R-T
$184.60 ($0.92/unit)
  • Insulation Color: Bare
  • Max. Voltage: 2000V
  • Connection Type: Crimp
See full product details
This item ships free.

Panduit #P4-38R-T Specifications

  • Zoro #: G0287631
  • Mfr #: P4-38R-T
Insulation Color: Bare Max. Voltage: 2000V
Connection Type: Crimp Seam: Brazed
Terminal Connection: Crimp Stud Size: 3/8"
Standards: UL486A-486B, CSA C22.2 No. 65 Insulation Type: Bare
Connection Material: Copper Wire Range: 4 AWG
Item: Ring Terminal Overall Length: 1.460"
Max. Temp.: 302 Degrees F Green Environmental Attribute: Does Not Contain PVC
Tongue Width - Wire Connector: 0.68" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.460 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.68 In., Package Quantity 200

Reviews of Panduit #P4-38R-T