Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25
  • Zoro #: G0287476
  • Mfr #: P8-56R-Q
$34.05 ($1.36/unit)
  • Wire Range: 8 AWG
  • Tongue Width - Wire Connector: 0.59"
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
Orders over $50 ship free.

Panduit #P8-56R-Q Specifications

  • Zoro #: G0287476
  • Mfr #: P8-56R-Q
Wire Range: 8 AWG Tongue Width - Wire Connector: 0.59"
Green Environmental Attribute: Does Not Contain PVC Insulation Type: Bare
Stud Size: 5/16" Connection Material: Copper
Overall Length: 1.250" Item: Ring Terminal
Terminal Connection: Crimp Insulation Color: Bare
Seam: Brazed Max. Voltage: 2000V
Max. Temp.: 302 Degrees F Standards: UL486A-486B, CSA C22.2 No. 65
Connection Type: Crimp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 5/16 In., Wire Range 8 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.250 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.59 In., Package Quantity 25

Reviews of Panduit #P8-56R-Q