Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20
  • Zoro #: G0287537
  • Mfr #: P6-56R-E
$33.95 ($1.70/unit)
  • Max. Temp.: 302 Degrees F
  • Seam: Brazed
  • Wire Range: 6 AWG
See full product details
Orders over $50 ship free.

Panduit #P6-56R-E Specifications

  • Zoro #: G0287537
  • Mfr #: P6-56R-E
Max. Temp.: 302 Degrees F Seam: Brazed
Wire Range: 6 AWG Green Environmental Attribute: Does Not Contain PVC
Item: Ring Terminal Connection Type: Crimp
Connection Material: Copper Insulation Color: Bare
Standards: UL486A-486B, CSA C22.2 No. 65 Overall Length: 1.330"
Tongue Width - Wire Connector: 0.62" Stud Size: 5/16"
Terminal Connection: Crimp Insulation Type: Bare
Max. Voltage: 2000V Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size 5/16 In., Wire Range 6 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 1.330 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.62 In., Package Quantity 20

Reviews of Panduit #P6-56R-E