Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6 AWG Non-Insulated Ring Terminal 5/16" Stud PK200
  • Zoro #: G0287528
  • Mfr #: P6-56R-T
$141.95 ($0.71/unit)
  • Insulation Type: Bare
  • Stud Size: 5/16"
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
This item ships free.

Panduit #P6-56R-T Specifications

  • Zoro #: G0287528
  • Mfr #: P6-56R-T
Insulation Type: Bare Stud Size: 5/16"
Green Environmental Attribute: Does Not Contain PVC Tongue Width - Wire Connector: 0.62"
Wire Range: 6 AWG Seam: Brazed
Max. Voltage: 2000V Max. Temp.: 302 Degrees F
Standards: UL486A-486B, CSA C22.2 No. 65 Insulation Color: Bare
Terminal Connection: Crimp Connection Material: Copper
Item: Ring Terminal Overall Length: 1.330"
Connection Type: Crimp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electricians and automotive technicians know just how important it is to have the right wire terminals for each and every job. Here are some important details for the Ring Terminal : WIRE RANGE: 6 AWG, INSULATION TYPE: Bare, INSULATION COLOR: Bare

Reviews of Panduit #P6-56R-T