Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000
  • Zoro #: G0287780
  • Mfr #: P14-6R-M
$120.00 ($0.12/unit)
  • Standards: UL486A-486B, CSA C22.2 No. 65
  • Seam: Brazed
  • Insulation Type: Bare
See full product details
This item ships free.

Panduit #P14-6R-M Specifications

  • Zoro #: G0287780
  • Mfr #: P14-6R-M
Standards: UL486A-486B, CSA C22.2 No. 65 Seam: Brazed
Insulation Type: Bare Wire Range: 18 to 14 AWG
Green Environmental Attribute: Does Not Contain PVC Max. Temp.: 302 Degrees F
Terminal Connection: Crimp Connection Material: Copper
Insulation Color: Bare Connection Type: Crimp
Item: Ring Terminal Stud Size: #6
Overall Length: 0.620" Max. Voltage: 2000V
Tongue Width - Wire Connector: 0.62" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 18 to 14 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.620 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.62 In., Package Quantity 1000

Reviews of Panduit #P14-6R-M