Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-16 AWG Non-Insulated Ring Terminal #6 Stud PK1000
  • Zoro #: G0287695
  • Mfr #: P18-6R-M
$126.41 ($0.13/unit)
  • Insulation Type: Bare
  • Max. Voltage: 2000V
  • Standards: UL486A-486B, CSA C22.2 No. 65
See full product details
This item ships free.

Panduit #P18-6R-M Specifications

  • Zoro #: G0287695
  • Mfr #: P18-6R-M
Insulation Type: Bare Max. Voltage: 2000V
Standards: UL486A-486B, CSA C22.2 No. 65 Max. Temp.: 302 Degrees F
Tongue Width - Wire Connector: 0.62" Item: Ring Terminal
Seam: Brazed Connection Type: Crimp
Insulation Color: Bare Connection Material: Copper
Overall Length: 0.620" Wire Range: 22 to 16 AWG
Stud Size: #6 Terminal Connection: Crimp
Green Environmental Attribute: Does Not Contain PVC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.620 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.62 In., Package Quantity 1000

Reviews of Panduit #P18-6R-M