Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14-10 AWG Non-Insulated Ring Terminal #6 Stud PK500
  • Zoro #: G0287887
  • Mfr #: P10-6R-DG
$96.95 ($0.19/unit)
  • Seam: Brazed
  • Tongue Width - Wire Connector: 0.31"
  • Max. Temp.: 302 Degrees F
See full product details
This item ships free.

Panduit #P10-6R-DG Specifications

  • Zoro #: G0287887
  • Mfr #: P10-6R-DG
Seam: Brazed Tongue Width - Wire Connector: 0.31"
Max. Temp.: 302 Degrees F Connection Material: Copper
Standards: UL486A-486B, CSA C22.2 No. 65, MS20659-165 Wire Range: 14 to 10 AWG
Insulation Type: Bare Green Environmental Attribute: Does Not Contain PVC
Item: Ring Terminal Terminal Connection: Crimp
Connection Type: Crimp Insulation Color: Bare
Stud Size: #6 Overall Length: 0.780"
Max. Voltage: 2000V Shop By: New Low Price
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 14 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.780 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS20659-165, Terminal Connection Crimp, Tongue Width - Wire Connector 0.31 In., Package Quantity 500

Reviews of Panduit #P10-6R-DG