Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100
  • Zoro #: G0287756
  • Mfr #: P14-8R-C
$30.79 ($0.31/unit)
  • Insulation Color: Bare
  • Stud Size: #8
  • Insulation Type: Bare
See full product details
Orders over $50 ship free.

Panduit #P14-8R-C Specifications

  • Zoro #: G0287756
  • Mfr #: P14-8R-C
Insulation Color: Bare Stud Size: #8
Insulation Type: Bare Connection Type: Crimp
Green Environmental Attribute: Does Not Contain PVC Seam: Brazed
Tongue Width - Wire Connector: 0.71" Standards: UL486A-486B, CSA C22.2 No. 65
Max. Voltage: 2000V Terminal Connection: Crimp
Overall Length: 0.710" Item: Ring Terminal
Connection Material: Copper Max. Temp.: 302 Degrees F
Wire Range: 16 to 14 AWG Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 16 to 14 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.710 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.71 In., Package Quantity 100

Reviews of Panduit #P14-8R-C