Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000
  • Zoro #: G0287747
  • Mfr #: P14-8R-M
$114.56 ($0.11/unit)
  • Green Environmental Attribute: Does Not Contain PVC
  • Tongue Width - Wire Connector: 0.71"
  • Insulation Type: Bare
See full product details
This item ships free.

Panduit #P14-8R-M Specifications

  • Zoro #: G0287747
  • Mfr #: P14-8R-M
Green Environmental Attribute: Does Not Contain PVC Tongue Width - Wire Connector: 0.71"
Insulation Type: Bare Wire Range: 18 to 14 AWG
Insulation Color: Bare Max. Voltage: 2000V
Max. Temp.: 302 Degrees F Item: Ring Terminal
Connection Material: Copper Connection Type: Crimp
Terminal Connection: Crimp Stud Size: #8
Standards: UL486A-486B, CSA C22.2 No. 65 Overall Length: 0.710"
Seam: Brazed Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 18 to 14 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.710 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.71 In., Package Quantity 1000

Reviews of Panduit #P14-8R-M