Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000
  • Zoro #: G0287677
  • Mfr #: P18-8R-M
$128.01 ($0.13/unit)
  • Connection Material: Copper
  • Stud Size: #8
  • Overall Length: 0.710"
See full product details
This item ships free.

Panduit #P18-8R-M Specifications

  • Zoro #: G0287677
  • Mfr #: P18-8R-M
Connection Material: Copper Stud Size: #8
Overall Length: 0.710" Max. Temp.: 302 Degrees F
Green Environmental Attribute: Does Not Contain PVC Item: Ring Terminal
Standards: UL486A-486B, CSA C22.2 No. 65 Connection Type: Crimp
Tongue Width - Wire Connector: 0.71" Seam: Brazed
Max. Voltage: 2000V Insulation Color: Bare
Wire Range: 22 to 16 AWG Terminal Connection: Crimp
Insulation Type: Bare Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 302 Degrees F, Max. Voltage 2000V, Overall Length 0.710 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, Terminal Connection Crimp, Tongue Width - Wire Connector 0.71 In., Package Quantity 1000

Reviews of Panduit #P18-8R-M