Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-18 AWG Nylon Ring Terminal #10 Stud PK100
  • Zoro #: G0287239
  • Mfr #: PN18-10R-C
$69.31 ($0.69/unit)
  • Item: Ring Terminal
  • Max. Voltage: 600V
  • Insulation Color: Red
See full product details
This item ships free.

Panduit #PN18-10R-C Specifications

  • Zoro #: G0287239
  • Mfr #: PN18-10R-C
Item: Ring Terminal Max. Voltage: 600V
Insulation Color: Red Green Environmental Attribute: Does Not Contain PVC
Connection Type: Crimp Tongue Width - Wire Connector: 0.31"
Insulation Type: Nylon Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-103 (Class 1 and 2)
Stud Size: #10 Wire Range: 22 to 18 AWG
Overall Length: 0.870" Connection Material: Copper
Max. Temp.: 221 Degrees F Seam: Grip Sleeved
Terminal Connection: Crimp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.870 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-103 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.31 In., Package Quantity 100

Reviews of Panduit #PN18-10R-C