Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12-10 AWG Nylon Ring Terminal #10 Stud PK500
  • Zoro #: G0287430
  • Mfr #: PN10-10R-D
$150.96 ($0.30/unit)
  • Insulation Type: Nylon
  • Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-112 (Class 1 and 2)
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
This item ships free.

Panduit #PN10-10R-D Specifications

  • Zoro #: G0287430
  • Mfr #: PN10-10R-D
Insulation Type: Nylon Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-112 (Class 1 and 2)
Green Environmental Attribute: Does Not Contain PVC Connection Material: Copper
Terminal Connection: Crimp Stud Size: #10
Wire Range: 12 to 10 AWG Seam: Grip Sleeved
Insulation Color: Yellow Item: Ring Terminal
Overall Length: 1.080" Connection Type: Crimp
Max. Voltage: 600V Tongue Width - Wire Connector: 0.38"
Max. Temp.: 221 Degrees F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.080 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-112 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.38 In., Package Quantity 500

Reviews of Panduit #PN10-10R-D