Panduit
18-14 AWG Nylon Ring Terminal 1/4" Stud PK100
Mfr # PN14-14R-C
Zoro # G0059720
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Blue
- Standards CSA C22.2 No. 65, UL 486A, UL 486B
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 PV10-38R-L
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 P18-8R-M
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 PV18-6F-CY
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 PN10-10F-L
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 PN14-6F-C
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 PNF18-10R-C
- PANDUIT Ring Term, large wire, non-Insul, 2 AWG, #10 stud, P2-10R-T, PK 200 P2-10R-T
- PANDUIT Fork Terminal, nylon insulated, 22 - 18 PN18-10F-3K
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK2000 PV10-10RB-2K
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 160232-1000
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK 84-3013
- Panduit Wire Terminals