Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12-10 AWG Nylon Ring Terminal 1/4" Stud PK500
  • Zoro #: G0287406
  • Mfr #: PN10-14R-D
$178.22 ($0.36/unit)
  • Terminal Connection: Crimp
  • Connection Material: Copper
  • Max. Temp.: 221 Degrees F
See full product details
This item ships free.

Panduit #PN10-14R-D Specifications

  • Zoro #: G0287406
  • Mfr #: PN10-14R-D
Terminal Connection: Crimp Connection Material: Copper
Max. Temp.: 221 Degrees F Overall Length: 1.210"
Stud Size: 1/4" Insulation Type: Nylon
Item: Ring Terminal Connection Type: Crimp
Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-157 (Class 1 and 2) Tongue Width - Wire Connector: 0.52"
Seam: Grip Sleeved Max. Voltage: 600V
Insulation Color: Yellow Wire Range: 12 to 10 AWG
Green Environmental Attribute: Does Not Contain PVC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.210 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-157 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.52 In., Package Quantity 500

Reviews of Panduit #PN10-14R-D