Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-18 AWG Nylon Ring Terminal #6 Stud PK1000
  • Zoro #: G0287178
  • Mfr #: PN18-6R-M
$274.92 ($0.27/unit)
  • Connection Material: Copper
  • Tongue Width - Wire Connector: 0.25"
  • Insulation Type: Nylon
See full product details
This item ships free.

Panduit #PN18-6R-M Specifications

  • Zoro #: G0287178
  • Mfr #: PN18-6R-M
Connection Material: Copper Tongue Width - Wire Connector: 0.25"
Insulation Type: Nylon Item: Ring Terminal
Wire Range: 22 to 18 AWG Seam: Grip Sleeved
Max. Voltage: 600V Terminal Connection: Crimp
Connection Type: Crimp Green Environmental Attribute: Does Not Contain PVC
Insulation Color: Red Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-102 (Class 1 and 2)
Stud Size: #6 Max. Temp.: 221 Degrees F
Overall Length: 0.790" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size #6, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.790 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-102 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.25 In., Package Quantity 1000

Reviews of Panduit #PN18-6R-M