Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-18 AWG Nylon Ring Terminal #8 Stud PK1000
  • Zoro #: G0287135
  • Mfr #: PN18-8R-M
$289.29 ($0.29/unit)
  • Connection Type: Crimp
  • Connection Material: Copper
  • Wire Range: 22 to 18 AWG
See full product details
This item ships free.

Panduit #PN18-8R-M Specifications

  • Zoro #: G0287135
  • Mfr #: PN18-8R-M
Connection Type: Crimp Connection Material: Copper
Wire Range: 22 to 18 AWG Overall Length: 0.850"
Green Environmental Attribute: Does Not Contain PVC Tongue Width - Wire Connector: 0.31"
Insulation Color: Red Insulation Type: Nylon
Max. Temp.: 221 Degrees F Item: Ring Terminal
Terminal Connection: Crimp Max. Voltage: 600V
Seam: Grip Sleeved Stud Size: #8
Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-149 (Class 1 and 2) Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.850 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-149 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.31 In., Package Quantity 1000

Reviews of Panduit #PN18-8R-M