Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12-10 AWG Nylon Ring Terminal #8 Stud PK50
  • Zoro #: G0287336
  • Mfr #: PN10-8R-L
$41.87 ($0.84/unit)
  • Seam: Grip Sleeved
  • Stud Size: #8
  • Item: Ring Terminal
See full product details
Orders over $50 ship free.

Panduit #PN10-8R-L Specifications

  • Zoro #: G0287336
  • Mfr #: PN10-8R-L
Seam: Grip Sleeved Stud Size: #8
Item: Ring Terminal Connection Material: Copper
Connection Type: Crimp Wire Range: 12 to 10 AWG
Terminal Connection: Crimp Max. Temp.: 221 Degrees F
Insulation Color: Yellow Overall Length: 1.060"
Green Environmental Attribute: Does Not Contain PVC Tongue Width - Wire Connector: 0.37"
Max. Voltage: 600V Insulation Type: Nylon
Standards: UL486A-486B, CSA C22.2 No. 65, MS25036-156 (Class 1 and 2) Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Grip Sleeved, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.060 In., Connection Material Copper, Standards UL486A-486B, CSA C22.2 No. 65, MS25036-156 (Class 1 and 2), Terminal Connection Crimp, Tongue Width - Wire Connector 0.37 In., Package Quantity 50

Reviews of Panduit #PN10-8R-L