Panduit
Ring Terminal, vinyl insulated, 16 - 14
- Zoro #: G2778434
- Mfr #: PV14-6RB-3K
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #6
- Insulation Color: Blue
- Seam: Funnel
- Overall Length: 0.86 in
- Tongue Width - Wire Connector: 0.31 in
- Terminal Type: Ring Tongue
$864.24
11% off
$768.99
Pk of 3000, $0.26/ea
Subtotal: $768.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Ring Terminal, large wire, non-insulated P6-8R-T
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 P6-8R-E
- PANDUIT Disc, F, Rdny, .187x.032", 22-18 Awg, PK3000 DNF18-187FIB-3K
- PANDUIT 16-14 AWG Nylon Ring Terminal #8 Stud PK1000, Insulation Color: Blue PNF14-8R-M
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 PN14-6F-C
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 EDNF18250FIMB-Q
- PANDUIT 26-22 AWG Non-Insulated Ring Terminal #10 Stud PK1000 P22-10R-M
- PANDUIT 26-22 AWG Non-Insulated Ring Terminal #8 Stud PK1000 P22-8R-M
- PANDUIT Ring Terminal, nylon insulated, 12 - 10 PNF10-6R-2K
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 24C871
- JANDORF TER RING 8 UNIN 1/4"" CD2 60792
- Panduit Wire Terminals