SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

S-Video Coupler, Mini-Com, Off White

PANDUIT| Zoro #: G1409256| Mfr #: CMSVCIWY

$23.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Termination Type: CouplerColor: Off WhiteItem: Keystone Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409256 Mfr #: CMSVCIWY
Termination Type: CouplerColor: Off White
Item: Keystone JackMaterial: Plastic
Series: Mini ComCable Type: S-Video
Number of Ports: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Keystone Jack, Mini Com Series, S-Video Cable Type, Off White, Material Plastic, Coupler Termination Type

Reviews