KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S-Video Coupler, Mini-Com, White

PANDUIT| Zoro #: G0845862| Mfr #: CMSVCWHY

$23.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Mini Com
Item: Keystone Jack
Number of Ports: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845862 Mfr #: CMSVCWHY
Series: Mini ComItem: Keystone Jack
Number of Ports: 1Cable Type: S-Video
Termination Type: CouplerColor: White
Material: PlasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Keystone Jack, Mini Com Series, S-Video Cable Type, White, Material Plastic, Coupler Termination Type

Reviews