Panduit

Safety Lockout Padlock, Body Color: Orange

Panduit Safety Lockout Padlock,  Body Color: Orange PSL-7OR
Hover or click to zoom Tap to zoom
$23.68
  • Item: Safety Lockout Padlock
  • Body Finish: Anodized
  • Shackle Material: Steel
  • Body Material: Aluminum
  • Body Width: 1-1/2"
  • Shackle Dia.: 1/4"
  • Shackle Height: 1.04"
  • Shackle Width: 0.79"
See full product details
Orders over $75 ship free.

Total: $23.68

Panduit #PSL-7OR Specifications

  • Body Color: Orange
  • Item: Safety Lockout Padlock
  • Body Finish: Anodized
  • Shackle Material: Steel
  • Body Material: Aluminum
  • Body Width: 1-1/2"
  • Shackle Dia.: 1/4"
  • Shackle Height: 1.04"
  • Shackle Width: 0.79"
  • Body Height: 1.6"
  • Shackle Type: Short
  • Country of Origin (subject to change): China

Description

Safety Lockout Padlock

Reviews of Panduit #PSL-7OR